Storage Cupboard With Storage Boxes, Height 780mm, 4 Shelves, Light Grey/Gentian Blue

Order Code: ZT2698728S

£719.99 Inc VAT (20%)


Description

Storage cupboard with storage boxes, height 780 mm, 4 shelves, light grey/gentian blue. Supplied = assembled. Height = 780 mm. Width = 670 mm. Depth = 260 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 140 kg. Number of shelves = 4 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 30 kg. Shelf height adjustment increments = 16 mm. Blue bins quantity/LxWxH = 6/164x105x75, 16/230x150x125 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 22 pcs. Weight = 27.2 kg. In three heights. Open fronted storage bins in assorted colours, made of high grade polypropylene. Hardwearing, environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. Can also be used as a wall mounted cupboard. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard With Storage Boxes, Height 780mm, 4 Shelves, Light Grey/Gentian Blue
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Door Colour
    Gentian Blue
  • Body Colour
    Light Grey
  • Number of Bins
    22
  • Supplied
    Assembled
  • Height
    780mm
  • Weight
    27.2kg
  • Width
    670mm
  • Number of Shelves
    4
  • Depth
    260mm
  • Load Capacity
    140kg
  • Bin Material
    Polypropylene
  • Shelf Capacity
    30kg
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome