VARIOPLUS PRO Revolving Stand, HxWxD 1710 X 445 X 445mm, Can Be Fitted Out As Required

Order Code: ZT2687110S

£599.99 Inc VAT (20%)


Description

VARIOPLUS PRO revolving stand, HxWxD 1710 x 445 x 445 mm, can be fitted out as required. Supplied = assembled. Width = 445 mm. Height = 1710 mm. Depth = 445 mm. Material = polypropylene. Colour = charcoal. Fittings = can be fitted out as required. Number of drawers = 0 pcs. Product type = small parts storage. Ball bearing mounted revolving stand. Stable base plate, adjustable feet. Keep things organised in the smallest space. Revolving stands are supplied without small parts cabinets. Can be individually fitted out on 3 levels. The model that can be fitted out as required can also be made with 3 shelves with 4 cabinets each.

See full description
Specifications for VARIOPLUS PRO Revolving Stand, HxWxD 1710 X 445 X 445mm, Can Be Fitted Out As Required
  • Product Type
    Small Parts Storage
  • Material
    Polypropylene
  • Colour
    Charcoal
  • Supplied
    Assembled
  • Width
    445mm
  • Height
    1710mm
  • Depth
    445mm
  • Fittings
    Can Be Fitted Out As Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome