VARIOPLUS PRO Revolving Stand, HxWxD 1870 X 445 X 445mm, 282 Drawers, 212 Dividers

Order Code: ZT2687055S

£2,299.99 Inc VAT (20%)


Description

VARIOPLUS PRO revolving stand, HxWxD 1870 x 445 x 445 mm, 282 drawers, 212 dividers. Supplied = assembled. Width = 445 mm. Height = 1870 mm. Depth = 445 mm. Material = polypropylene. Colour = black, blue. Drawer division = 212 dividers. Fittings = equipped. Number of levels = 2x18/2x36 pcs. Number of drawers = 282 pcs. Number/size of drawers = 80 pcs. HxWxD 36x54x130 mm, 80 pcs. HxWxD 36x68x130 mm, 32 pcs. HxWxD 38x138x130 mm, 20 pcs. HxWxD 36x275x130 mm, 10 pcs. HxWxD 84x90x130 mm, 16 pcs. HxWxD 84x140x130 mm, 24 pcs. HxWxD 84x275x130 mm, 20 pcs. HxWxD 82x137x160 mm. Product type = small parts storage. Ball bearing mounted revolving stand. Stable base plate, adjustable feet. Keep things organised in the smallest space. Revolving cabinet with turntable. 2 x 18 rows, 2 x 36 rows, fitted with 282 drawers. The model that can be fitted out as required can also be made with 3 shelves with 4 cabinets each.

See full description
Specifications for VARIOPLUS PRO Revolving Stand, HxWxD 1870 X 445 X 445mm, 282 Drawers, 212 Dividers
  • Product Type
    Small Parts Storage
  • Material
    Polypropylene
  • No. of Levels
    2x18 / 2x36
  • Number of Drawers
    282
  • Colour
    Black, Blue
  • Supplied
    Assembled
  • Height
    1870mm
  • Width
    445mm
  • Depth
    445mm
  • Drawer Division
    212 Dividers
  • Fittings
    Equipped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome