Wall Mounted Glass Cabinet, Width 1000mm, Without Lighting, HxD 984 X 300mm, Black

Order Code: ZT2729651S

£1,199.99 Inc VAT (20%)


Description

Wall mounted glass cabinet, width 1000 mm, without lighting, HxD 984 x 300 mm, black. Supplied = assembled. Height = 984 mm. Width = 1000 mm. Depth = 300 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = black. Number of shelves = 4 pcs. Shelf material = float glass. Number of glass doors = 2 pcs. Door thickness = 6 mm. Door type = sliding doors with vision panel. Lock type = lock. Number of levels = 4 pcs. Number of spotlights = 2 pcs. Max. shelf load = 8 kg. Lighting = without lighting. Shape = rectangular. Shelf thickness = 6 mm. All round single pane safety glass. Supplied fully assembled.

See full description
Specifications for Wall Mounted Glass Cabinet, Width 1000mm, Without Lighting, HxD 984 X 300mm, Black
  • Frame Colour
    Black
  • No. of Levels
    4
  • Supplied
    Assembled
  • Height
    984mm
  • Number of Shelves
    4
  • Width
    1000mm
  • Shape
    Rectangular
  • Lock Type
    Lock
  • Depth
    300mm
  • Door Thickness
    6mm
  • Frame Material
    Aluminium
  • Glass Material
    Single Pane Safety Glass
  • Shelf Thickness
    6mm
  • Shelf Capacity
    8kg
  • Lighting
    Without Lighting
  • Number of Spotlights
    2
  • Number of Glass Doors
    2
  • Shelf Material
    Float Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome