0
1

Wurack Wall Rack for Indoor Quick Dam (Empty)

Order Code: ZT3159373S

£129.99 Inc VAT (20%)


Description

Quick Dam WURACK Wall Mounted Rack Holds Mats, Drip Mats & Dams (Sold empty)
Protect your hospital, educational facility or property against leaks and spills with Quick Dam Indoor Flood Control. Flood control wall mount dispenser holds (2) 10ft Water Dams or (5) 4ft Water Dams, (10) Drip Mats & (10) Mats, sold separately. Mount to any wall and mitigate slip and falls to soak up any nuisance water issue. Clearly marked with flood control, easy-to-deploy solutions will keep your facility prepared for any water issue. Restock product as needed. This clear acrylic display rack includes a Flood Contro Sticker for easy recognition.

Features:
Place Wall Rack Dispenser in problem areas for quick access
Stock with Quick Dam water activated Mats & Dams
Quickly contains & controls leaks, spills & floods
Prevent SLIP & FALLS
Absorbents work with all sorts of household chemicals, bodily fluids & water-based solutions
Non Hazardous, Non-Toxic & Disposable
Wall Rack easily mounts to any wall, replenish as needed
Specification:
Part Number: WURACK
Type: Wall rack
Quantity: 1
Sold empty

See full description
Specifications for Wurack Wall Rack for Indoor Quick Dam (Empty)
  • Material
    Acrylic
  • Colour
    Transparent
  • Product Type
    Wall Rack
  • Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome