X-STORE 2.0 door upright, height 2300 mm, black. Supplied = partially assembled. Material = steel, powder coated. Height = 2300 mm. Width = 50 mm. Depth = 50 mm. Colour = graphite black RAL 9011. Product type = accessories for machine protective fencing. Quick and easy fastening of the wall sections. Floor clearance 100 mm.