Column Protection, Extendable, Height 1100mm

Order Code: ZT2679071S

£1,599.99 Inc VAT (20%)


Description

Column protection, extendable, height 1100 mm, 1+ items. Supplied = flat pack. Overall width = 450 mm. Overall height = 1100 mm. Colour = yellow. Material = plastic. Weight = 29.5 kg. Leg length = 225 mm. Place of use = indoor and outdoor use. Height above ground = 1100 mm. Overall depth = 450 mm. High quality plastic. Can be adapted to column dimensions. Simple and quick assembly. Tested to German technical standards (TV) The plastic column protection provides perfect protection for rectangular columns from crash damage caused by forklifts, pallet trucks or lorries. The side parts of the four individual elements can be plugged into each other and cover all inner diameters from 200 x 200 mm to 300 x 300 mm , including the rectangular sizes (e.g. 200 x 300 mm) . Made of modified polyethylene, dyed yellow, for particularly high load capacities Two tensioning straps (2200 mm each) provide a secure hold Height 1100 mm. Widths 450 x 450 mm (min.) , 550 x 550 mm (max.) The extension element and an additional tension strap can be found under Accessories

See full description
Specifications for Column Protection, Extendable, Height 1100mm
  • Colour
    Yellow
  • Material
    Plastic
  • Supplied
    Flat Pack
  • Application
    Indoor and Outdoor Use
  • Overall Width
    450mm
  • Overall Depth
    450mm
  • Overall Height
    1100mm
  • Weight
    29.5kg
  • Height Above Ground
    1100mm
  • Leg Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome