Column Protection, Height 800mm, For Columns 100 - 200mm

Order Code: ZT2693589S

£1,739.99 Inc VAT (20%)

Currently unavailable

Description

Column protection, height 800 mm, for columns 100 - 200 mm. Supplied = assembled. Overall height = 800 mm. Colour = yellow. Material = plastic. Weight = 10 kg. Place of use = indoor and outdoor use. Mobile - can be removed and reused at any time. For square and rectangular columns. Can be used indoors or outdoors. Mobile column protection made of high quality HDPE plastic. Two section column protection made of HDPE, which can be attached to square columns using Velcro fasteners and thereby provides protection from collision damage No additional installation tools are required to assemble the column protection, and it can be individually adapted to the column dimensions. The two individual sections are easy to push into each other and are secured to the respective column using two tension belts. The column protection can be removed at any time and be used on another column.

See full description
Specifications for Column Protection, Height 800mm, For Columns 100 - 200mm
  • Colour
    Yellow
  • Supplied
    Assembled
  • Material
    Plastic
  • Application
    Indoor and Outdoor Use
  • Overall Height
    800mm
  • Weight
    10kg