Column Protector 1100 Infills Pair

Order Code: ZT5468168S

£133.99 Inc VAT (20%)


Description

Enhance workplace safety with these 250 modular infills, designed to add extra length and protection to existing column protectors. Ideal for industrial and high-traffic environments, they safeguard columns against impacts, minimising costly damage. Made from robust and flexible material, these infills are highly visible due to their bright yellow colour. Easy to install with Velcro straps, they provide a customisable solution to meet various length and width requirements.

Features and Benefits
• Flexible and durable material ensures long-lasting performance
• Bright yellow colour improves visibility for added safety
• Modular design allows for custom length and width adjustments
• Quick and secure Velcro strap installation
• Suitable for industrial and warehouse environments

See full description
Specifications for Column Protector 1100 Infills Pair
  • Material
    UV Stabilised
  • MFR Part No.
    110CP4IN
  • Type
    Column Protector
  • Shape
    Circular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome