Column Protector 250mm Infills Pair

Order Code: ZT5468166S

£159.99 Inc VAT (20%)


Description

Extend and enhance the protection of workplace columns with these 250 durables infills, designed to add extra length and safeguard against damage from impacts. Perfect for busy industrial and warehouse settings, the bright yellow material ensures high visibility, reducing the risk of collisions. These infills seamlessly integrate with existing column protectors and are easy to install with Velcro straps, offering a reliable, modular solution to customise protection.

Features and Benefits
• Durable, flexible material for long-lasting protection
• Bright yellow colour enhances visibility for improved safety
• Modular design allows customisation of length and width
• Quick and secure installation with Velcro straps

See full description
Specifications for Column Protector 250mm Infills Pair
  • Shape
    Circular
  • Type
    Column Protector
  • Material
    UV Stabilised
  • MFR Part No.
    250in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome