Corner Panel, Light Grey, WxD 1153 X 1153mm

Order Code: ZT2736729S

£949.99 Inc VAT (20%)


Description

Corner panel, light grey, WxD 1153 x 1153 mm. Supplied = flat pack. Width = 1153 mm. Depth = 1153 mm. Material = steel, powder coated. Colour = light grey RAL 7035. Max. load = 50 kg. Panel thickness = 25 mm. Product type = workstation systems. For connecting two desks at a 90° angle. Seat width 500 mm. Side dimensions approx. 800 x 800 mm. Max. load approx. 50 kg. Dimensions 1153 x 1153 x 500 mm. Not suitable for desks with hand crank

See full description
Specifications for Corner Panel, Light Grey, WxD 1153 X 1153mm
  • Product Type
    Workstation Systems
  • Material
    Steel Powder Coated
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Depth
    1153mm
  • Width
    1153mm
  • Panel Thickness
    25mm
  • Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome