Corner Protection 50X12, 5 x Th. 25MM Yellow+Black Washable

Order Code: ZT3077767S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Colour: Black/yellow.
Depth mm: 25.
Dimensions: H x W x D mm: 500 x 125 x 25.
Height mm: 500.
Length m: 0.125.
Length mm: 125.
Material: Polyurethane foam.
Mounting Type: Self adhesive.
Product Type: Wall protection.
Shape: Corner.
Width mm: 125.Polyurethane foam construction. Foam density - 30kg/m³. Colour - dark grey and yellow. Width - 125mm. Thickness - 25mm.

See full description
Specifications for Corner Protection 50X12, 5 x Th. 25MM Yellow+Black Washable
  • Material
    Polyurethane Foam
  • Colour
    Black/Yellow
  • Mounting Type
    Self Adhesive
  • Height
    500mm
  • Width
    125mm
  • Depth
    25mm
  • Shape
    Corner
  • Length
    0.12m
    125mm