Impact Protection Barrier, To Bolt In Place, Inside Corner

Order Code: ZT2737807S

£519.99 Inc VAT (20%)


Description

Impact protection barrier, to bolt in place, inside corner. Supplied = assembled. Overall length = 638 mm. Overall width = 638 mm. Overall height = 200 mm. Colour = yellow. Material = steel. Finish = plastic coated. Type of mounting = with base plate for bolting in place. Model = inside corner. Base plate length = 160 mm. Base plate width = 140 mm. Weight = 11 kg. Panel thickness = 3 mm. Tube diameter = 76 mm. Base plate height = 10 mm. Place of use = indoor use. Height above ground = 200 mm. Safe delineation and protection for traffic routes and inventory. With cable guide - to protect cables and lines. Robust steel construction. A newly developed steel guidance system for isolating traffic routes, for protecting machinery, technical equipment, work areas and walkways The thick walled tubular steel is connected to a solid base plate by metal bars. Black plastic caps (see Accessories further down) form the end sections. It is suitable for two types of use: as an individual barrier or in an infinite design by using an adapter that connects the tubes to each other. With additional cable guide: protects cables, pressure hoses and lines up to 48 mm, which can be guided through the recesses in the bars.

See full description
Specifications for Impact Protection Barrier, To Bolt In Place, Inside Corner
  • Colour
    Yellow
  • Material
    Steel
  • Finish
    Plastic Coated
  • Supplied
    Assembled
  • Application
    Indoor Use
  • Tube Diameter
    76mm
  • Overall Height
    200mm
  • Overall Width
    638mm
  • Overall Length
    638mm
  • Base Plate Height
    10mm
  • Weight
    11kg
  • Panel Thickness
    3mm
  • Height Above Ground
    200mm
  • Base Plate Length
    160mm
  • Base Plate Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome