Tensioning Strap, For Column Protection, Length 4000mm

Order Code: ZT2679139S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Tensioning strap, for column protection, length 4000 mm. Supplied = assembled. Length = 4000 mm. Material = nylon. Colour = black. Product type = accessories for shelf unit end/post protection.

Specifications for Tensioning Strap, For Column Protection, Length 4000mm
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Nylon
  • Length
    4000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome