X-GUARD Corner Bracket, 0 - 180°, Graphite Black

Order Code: ZT2728244S

£179.99 Inc VAT (20%)


Description

X-GUARD corner bracket, 0 - 180°, graphite black. Supplied = pre-assembled, final assembly by customer. Colour = graphite black RAL 9011. Variable corner connection = 0 - 180 °. Product type = accessories for machine protective fencing. These practical and inexpensive corner brackets are available for planned protective fencing for which solutions for corners ranging from 0 - 180° are required. They are fitted using the pre-cut assembly holes in the X-GUARD upright, and a self-tapping screw.

See full description
Specifications for X-GUARD Corner Bracket, 0 - 180°, Graphite Black
  • Colour
    Graphite Black
  • Pack Quantity
    2
  • Variable Corner Connection
    0 - 180°
  • Product Type
    Corner Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome