0.7M3 Waste Truck on Pnuematic Tyred Wheels

Order Code: ZT3080690S

£1,399.99 Inc VAT (20%)


Description

Capacity kg: 750.
Colour: Red.
Height mm: 945.
Length mm: 1390.
Product Type: Tipping.
Type: On pneumatic tyred wheels.
Volume m³: 0.7.
Weight kg: 70.
Width mm: 740.Capacity 750kg. Manufactured from thick powder coated sheet metal. With CE marked hoisting brackets. Mounted on two 400 mm dia. castors and one 200 mm dia. swivel castor. Weight 70kg.

See full description
Specifications for 0.7M3 Waste Truck on Pnuematic Tyred Wheels
  • Type
    On Pneumatic Tyred Wheels
  • Colour
    Red
  • Capacity
    750kg
  • Width
    740mm
  • Height
    945mm
  • Length
    1390mm
  • Weight
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome