BSL Stacking Tilting Skip For Metal Swarf, Capacity 2 m³, Hot Dip Galvanised

Order Code: ZT2693190S

£3,699.99 Inc VAT (20%)


Description

BSL stacking tilting skip for metal swarf, capacity 2 m, hot dip galvanised. Supplied = assembled. Capacity = 2 m. Max. load = 2000 kg. Overall length = 1200 mm. Overall width = 2000 mm. Overall height = 1000 mm. Height of front edge = 1000 mm. Design of tipping container = with suspension support bar. Finish = hot dip galvanised. Colour = zinc plated. Material = sheet steel. Weight = 252 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Perforated intermediate base and 1'' drain cock on the discharge wall.

See full description
Specifications for BSL Stacking Tilting Skip For Metal Swarf, Capacity 2 m³, Hot Dip Galvanised
  • Material
    Sheet Steel
  • Capacity
    2
  • Colour
    Zinc Plated
  • Finish
    Hot Dip Galvanised
  • Overall Height
    1000mm
  • Overall Width
    2000mm
  • Load Capacity
    2000kg
  • Overall Length
    1200mm
  • Supplied
    Assembled
  • Front Edge Height
    1000mm
  • Container Design
    With Suspension Support Bar
  • Weight
    252kg