BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.3 m³, Hot Dip Galvanised

Order Code: ZT2693347S

£1,049.99 Inc VAT (20%)


Description

BSS stacking tilting skip for metal swarf, capacity 0.3 m, hot dip galvanised. Supplied = assembled. Capacity = 0.3 m. Max. load = 500 kg. Overall length = 800 mm. Overall width = 600 mm. Overall height = 600 mm. Height of front edge = 600 mm. Design of tipping container = with suspension support bar. Finish = hot dip galvanised. Colour = zinc plated. Weight = 56 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Sieve plate and 1'' drain cock on the discharge wall.

See full description
Specifications for BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.3 m³, Hot Dip Galvanised
  • Capacity
    0.3
  • Colour
    Zinc Plated
  • Overall Width
    600mm
  • Finish
    Hot Dip Galvanised
  • Overall Height
    600mm
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Front Edge Height
    600mm
  • Overall Length
    800mm
  • Weight
    56kg
  • Container Design
    With Suspension Support Bar