BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.3 m³, Light Blue

Order Code: ZT2693197S

£899.99 Inc VAT (20%)


Description

BSS stacking tilting skip for metal swarf, capacity 0.3 m, light blue. Supplied = assembled. Capacity = 0.3 m. Max. load = 500 kg. Overall length = 800 mm. Overall width = 600 mm. Overall height = 600 mm. Height of front edge = 600 mm. Design of tipping container = with suspension support bar. Finish = painted. Colour = light blue RAL 5012. Weight = 52 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Sieve plate and 1'' drain cock on the discharge wall.

See full description
Specifications for BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.3 m³, Light Blue
  • Capacity
    0.3
  • Colour
    Light Blue
  • Load Capacity
    500kg
  • Overall Width
    600mm
  • Finish
    Painted
  • Overall Height
    600mm
  • Overall Length
    800mm
  • Supplied
    Assembled
  • Front Edge Height
    600mm
  • Weight
    52kg
  • Container Design
    With Suspension Support Bar