BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.7 m³, Mouse Grey

Order Code: ZT2693459S

£1,199.99 Inc VAT (20%)


Description

BSS stacking tilting skip for metal swarf, capacity 0.7 m, mouse grey. Supplied = assembled. Capacity = 0.7 m. Max. load = 1500 kg. Overall length = 1200 mm. Overall width = 800 mm. Overall height = 900 mm. Height of front edge = 900 mm. Design of tipping container = with suspension support bar. Finish = painted. Colour = mouse grey RAL 7005. Weight = 95 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Sieve plate and 1'' drain cock on the discharge wall.

See full description
Specifications for BSS Stacking Tilting Skip For Metal Swarf, Capacity 0.7 m³, Mouse Grey
  • Colour
    White Aluminium
  • Capacity
    0.7
    0.7
  • Overall Height
    900mm
  • Finish
    Painted
  • Front Edge Height
    900mm
  • Load Capacity
    1500kg
  • Supplied
    Assembled
  • Overall Width
    800mm
  • Overall Length
    1200mm
  • Container Design
    With Suspension Support Bar
  • Weight
    95kg