BSS Stacking Tilting Skip For Metal Swarf, Capacity 1.5 m³, Hot Dip Galvanised

Order Code: ZT2693555S

£2,499.99 Inc VAT (20%)


Description

BSS stacking tilting skip for metal swarf, capacity 1.5 m, hot dip galvanised. Supplied = assembled. Capacity = 1.5 m. Max. load = 2000 kg. Overall length = 1200 mm. Overall width = 1500 mm. Overall height = 1000 mm. Height of front edge = 1000 mm. Design of tipping container = with suspension support bar. Finish = hot dip galvanised. Colour = zinc plated. Weight = 176 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Sieve plate and 1'' drain cock on the discharge wall.

See full description
Specifications for BSS Stacking Tilting Skip For Metal Swarf, Capacity 1.5 m³, Hot Dip Galvanised
  • Capacity
    1.5
  • Colour
    Zinc Plated
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    2000kg
  • Overall Width
    1500mm
  • Overall Height
    1000mm
  • Supplied
    Assembled
  • Front Edge Height
    1000mm
  • Overall Length
    1200mm
  • Container Design
    With Suspension Support Bar
  • Weight
    176kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome