BSS Stacking Tilting Skip For Metal Swarf, Capacity 2 m³, Reseda Green

Order Code: ZT2693572S

£2,199.99 Inc VAT (20%)


Description

BSS stacking tilting skip for metal swarf, capacity 2 m, reseda green. Supplied = assembled. Capacity = 2 m. Max. load = 2000 kg. Overall length = 1200 mm. Overall width = 2000 mm. Overall height = 1000 mm. Height of front edge = 1000 mm. Design of tipping container = with suspension support bar. Finish = painted. Colour = reseda green RAL 6011. Weight = 201 kg. Smooth base (3 mm) Oilproof and watertight. Tilting using BST type support bar via cable from the stacker seat. Up to 3 units can be stacked when filled. Sieve plate and 1'' drain cock on the discharge wall.

See full description
Specifications for BSS Stacking Tilting Skip For Metal Swarf, Capacity 2 m³, Reseda Green
  • Capacity
    2
  • Colour
    Reseda Green
  • Load Capacity
    2000kg
  • Overall Width
    2000mm
  • Overall Height
    1000mm
  • Finish
    Painted
  • Supplied
    Assembled
  • Overall Length
    1200mm
  • Front Edge Height
    1000mm
  • Container Design
    With Suspension Support Bar
  • Weight
    201kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome