Compact Tilting Skip, Capacity 0.5 m³, Light Blue

Order Code: ZT2692899S

£1,899.99 Inc VAT (20%)


Description

Compact tilting skip, capacity 0.5 m, light blue. Supplied = assembled. Capacity = 0.5 m. Max. load = 1000 kg. Overall length = 1420 mm. Overall width = 1010 mm. Overall height = 1070 mm. Height of front edge = 1070 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = light blue RAL 5012. Fork pocket dimensions = 200x91 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 169 kg. With robust roller system. Tilting at any height via rope pull from driver's seat. Secured against unintentional slipping and tilting. Optimised load centre. Tilting skips are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Compact Tilting Skip, Capacity 0.5 m³, Light Blue
  • Capacity
    0.5
  • Material
    Sheet Steel
  • Colour
    Light Blue
  • Load Capacity
    1000kg
  • Overall Width
    1010mm
  • Overall Height
    1070mm
  • Finish
    Painted
  • Supplied
    Assembled
  • Overall Length
    1420mm
  • Front Edge Height
    1070mm
  • Forklift Pocket Spacing
    600mm
  • Forklift Pocket Dimensions
    200x91mm
  • Weight
    169kg
  • Container Design
    With Forklift Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome