Compact Tilting Skip, Capacity 0.75 m³, Light Blue

Order Code: ZT2692982S

£2,099.99 Inc VAT (20%)


Description

Compact tilting skip, capacity 0.75 m, light blue. Supplied = assembled. Capacity = 0.75 m. Max. load = 1000 kg. Overall length = 1420 mm. Overall width = 1190 mm. Overall height = 1070 mm. Height of front edge = 1070 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = light blue RAL 5012. Fork pocket dimensions = 200x91 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 187 kg. With robust roller system. Tilting at any height via rope pull from driver's seat. Secured against unintentional slipping and tilting. Optimised load centre. Tilting skips are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Compact Tilting Skip, Capacity 0.75 m³, Light Blue
  • Capacity
    0.75
  • Material
    Sheet Steel
  • Colour
    Light Blue
  • Load Capacity
    1000kg
  • Overall Height
    1070mm
  • Finish
    Painted
  • Overall Width
    1190mm
  • Forklift Pocket Dimensions
    200x91mm
  • Supplied
    Assembled
  • Forklift Pocket Spacing
    600mm
  • Overall Length
    1420mm
  • Front Edge Height
    1070mm
  • Weight
    187kg
  • Container Design
    With Forklift Pockets