Compact Tilting Skip, Capacity 0.75 m³, Mouse Grey

Order Code: ZT2692886S

£2,099.99 Inc VAT (20%)


Description

Compact tilting skip, capacity 0.75 m, mouse grey. Supplied = assembled. Capacity = 0.75 m. Max. load = 1000 kg. Overall length = 1420 mm. Overall width = 1190 mm. Overall height = 1070 mm. Height of front edge = 1070 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 200x91 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 187 kg. With robust roller system. Tilting at any height via rope pull from driver's seat. Secured against unintentional slipping and tilting. Optimised load centre. Tilting skips are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Compact Tilting Skip, Capacity 0.75 m³, Mouse Grey
  • Colour
    Gentian Blue
  • Material
    Sheet Steel
  • Forklift Pocket Dimensions
    200x91mm
  • Finish
    Painted
  • Load Capacity
    1000kg
  • Capacity
    0.75
    0.75
  • Forklift Pocket Spacing
    600mm
  • Supplied
    Assembled
  • Front Edge Height
    1070mm
  • Overall Height
    1070mm
  • Overall Length
    1420mm
  • Overall Width
    1190mm
  • Container Design
    With Forklift Pockets
  • Weight
    187kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome