Compact Tilting Skip, Capacity 1 m³, Yellow Orange

Order Code: ZT2692722S

£2,199.99 Inc VAT (20%)


Description

Compact tilting skip, capacity 1 m, yellow orange. Supplied = assembled. Capacity = 1 m. Max. load = 1000 kg. Overall length = 1420 mm. Overall width = 1560 mm. Overall height = 1070 mm. Height of front edge = 1070 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x91 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 218 kg. With robust roller system. Tilting at any height via rope pull from driver's seat. Secured against unintentional slipping and tilting. Optimised load centre. Tilting skips are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Compact Tilting Skip, Capacity 1 m³, Yellow Orange
  • Capacity
    1
  • Material
    Sheet Steel
  • Colour
    Yellow Orange
  • Overall Height
    1070mm
  • Load Capacity
    1000kg
  • Finish
    Painted
  • Overall Width
    1560mm
  • Front Edge Height
    1070mm
  • Overall Length
    1420mm
  • Supplied
    Assembled
  • Forklift Pocket Spacing
    600mm
  • Forklift Pocket Dimensions
    200x91mm
  • Container Design
    With Forklift Pockets
  • Weight
    218kg