Hinged Bottom Skip, 2 Base Flaps, Mesh Panels, Capacity 2.0 m³

Order Code: ZT2744494S

£2,699.99 Inc VAT (20%)


Description

Hinged bottom skip, 2 base flaps, mesh panels, capacity 2.0 m. Supplied = assembled. Capacity = 2.0 m. Max. load = 2000 kg. Overall width = 1000 mm. Overall length = 2000 mm. Overall height = 1260 mm. Filling height = 1000 mm. Clearance height = 100 mm. Weight = 270 kg. Material = sheet steel. Finish = painted. Container model = 2 base flaps, mesh panels. Material thickness = 4 mm. Mesh size = 40x40 mm. Colour = pure orange RAL 2004. Product type = hinged bottom skips. Ideal for small, heavy materials made of stone, metal or glass. Extra high max. load due to distribution of load over two base flaps. Quick and clean emptying. Base flaps close automatically when set down. Easy transport with forklift, protected against unintentional slippage and tipping using safety chain. Base flap released via cable pull from the forklift driver's seat. For collecting, storing, staging and transporting goods. Wire thickness 4 mm. All hinged bottom skips are available with steel walls or mesh walls. Other RAL colours, hot dip galvanised finish and custom models available. Please ask for details.

See full description
Specifications for Hinged Bottom Skip, 2 Base Flaps, Mesh Panels, Capacity 2.0 m³
  • Material
    Sheet Steel
  • Capacity
    2
  • Colour
    Pure Orange
  • Load Capacity
    2000kg
  • Finish
    Painted
  • Overall Width
    1000mm
  • Overall Height
    1260mm
  • Overall Length
    2000mm
  • Supplied
    Assembled
  • Product Type
    Hinged Bottom Skips
  • Mesh Size
    40x40mm
  • Weight
    270kg
  • Filling Height
    1000mm
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome