Mini Tilting Skip, Low Front Edge, Capacity 0.46 m³, Orange RAL 2000

Order Code: ZT2742484S

£1,999.99 Inc VAT (20%)


Description

Mini tilting skip, low front edge, capacity 0.46 m, orange RAL 2000. Supplied = assembled. Capacity = 0.46 m. Max. load = 1000 kg. Overall length = 1385 mm. Overall width = 1280 mm. Overall height = 450 mm. Height of front edge = 350 mm. Design of tipping container = with forklift pockets. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x60 mm. Material = sheet steel. Weight = 120 kg. Convenient tilting angle. Low front edge height, therefore ideal for use under machines. Tilting at any height via cable pull from driver's seat. Secured against unintentional slipping and tilting. Skip walls with all-round edge profile.

See full description
Specifications for Mini Tilting Skip, Low Front Edge, Capacity 0.46 m³, Orange RAL 2000
  • Material
    Sheet Steel
  • Capacity
    0.46
  • Colour
    Yellow Orange
  • Overall Height
    450mm
  • Overall Width
    1280mm
  • Load Capacity
    1000kg
  • Front Edge Height
    350mm
  • Overall Length
    1385mm
  • Forklift Pocket Dimensions
    200x60mm
  • Supplied
    Assembled
  • Container Design
    With Forklift Pockets
  • Weight
    120kg