Mini Tilting Skip, Low Overall Height, Capacity 0.25 m³, Gentian Blue RAL 5010

Order Code: ZT2687989S

£1,399.99 Inc VAT (20%)


Description

Mini tilting skip, low overall height, capacity 0.25 m, gentian blue RAL 5010. Supplied = assembled. Capacity = 0.25 m. Max. load = 600 kg. Overall length = 1075 mm. Overall width = 975 mm. Overall height = 450 mm. Height of front edge = 450 mm. Design of tipping container = with forklift pockets. Colour = gentian blue RAL 5010. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 180 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 90 kg. Extremely low overall height. Ideal for placement under machines. Convenient to release using cable pull.

See full description
Specifications for Mini Tilting Skip, Low Overall Height, Capacity 0.25 m³, Gentian Blue RAL 5010
  • Material
    Sheet Steel
  • Capacity
    0.25
  • Colour
    Gentian Blue
  • Overall Height
    450mm
  • Overall Width
    975mm
  • Load Capacity
    600kg
  • Overall Length
    1075mm
  • Supplied
    Assembled
  • Front Edge Height
    450mm
  • Forklift Pocket Dimensions
    200x60mm
  • Forklift Pocket Spacing
    180mm
  • Container Design
    With Forklift Pockets
  • Weight
    90kg