Mobile Tilting Skip With Tilting Mechanism - With Sieve Insert

Order Code: ZT2705214S

£2,299.99 Inc VAT (20%)


Description

Mobile tilting skip with tilting mechanism, with sieve insert, max. load 1000 kg, capacity 0.675 m. Supplied = assembled. Capacity = 0.675 m. Max. load = 1000 kg. Overall length = 1205 mm. Overall width = 1260 mm. Overall height = 1285 mm. Design of tipping container = with sieve insert and drain tap. Finish = painted. Colour = pure orange RAL 2004. Fork pocket dimensions = 185x84 mm. Forklift pocket spacing = 437 mm. Material = sheet steel. Wheel fittings = 2 swivel castors with 1 x stops, 2 fixed castors. Weight = 168 kg. Wheel material = nylon. For shavings. Excellent mobility due to wheeled base. Quick, easy and complete emptying using push handle or forklift truck. Secured against unintentional slipping off (safety chain) at all heights also using cable pull. With sieve insert Incl. drain tap, for use as tilting skip for metal swarf. The tilting skips are also available in other RAL colours at extra cost. Accessories such as crane eyelets or folding lid available on request.

See full description
Specifications for Mobile Tilting Skip With Tilting Mechanism - With Sieve Insert
  • Capacity
    0.675
  • Material
    Sheet Steel
  • Colour
    Pure Orange
  • Overall Width
    1260mm
  • Finish
    Painted
  • Load Capacity
    1000kg
  • Overall Height
    1285mm
  • Supplied
    Assembled
  • Overall Length
    1205mm
  • Forklift Pocket Spacing
    437mm
  • Forklift Pocket Dimensions
    185x84mm
  • Wheel Material
    Nylon
  • Weight
    168kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome