SB Hinged Bottom Skip, Capacity 0.5 m³, Max. Load 1000 Kg, Hot Dip Galvanised

Order Code: ZT2694045S

£3,299.99 Inc VAT (20%)


Description

SB hinged bottom skip, capacity 0.5 m, max. load 1000 kg, hot dip galvanised. Supplied = assembled. Capacity = 0.5 m. Max. load = 1000 kg. Overall width = 1310 mm. Overall length = 1035 mm. Overall height = 700 mm. Weight = 181 kg. Material = sheet steel. Finish = hot dip galvanised. Colour = zinc plated. Forklift pockets centre spacing = 630 mm. Forklift pockets height = 65 mm. Product type = hinged bottom skips. Stable construction, base flap with reinforcement profiles. Base flap closes automatically when set down. Attachments for forklift truck and crane. Base flap with centring plates at the side. Base flap released via cable pull from the stacker seat. Secured against slippage and opening of the base flap. Up to 3 units can be stacked. Castors can be retrofitted.

See full description
Specifications for SB Hinged Bottom Skip, Capacity 0.5 m³, Max. Load 1000 Kg, Hot Dip Galvanised
  • Material
    Sheet Steel
  • Capacity
    0.5
  • Colour
    Zinc Plated
  • Load Capacity
    1000kg
  • Overall Width
    1310mm
  • Finish
    Hot Dip Galvanised
  • Overall Height
    700mm
  • Overall Length
    1035mm
  • Supplied
    Assembled
  • Product Type
    Hinged Bottom Skips
  • Forklift Pockets Height
    65mm
  • Weight
    181kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome