SB Hinged Bottom Skip, Capacity 0.5 m³, Max. Load 1000 Kg, Reseda Green

Order Code: ZT2694070S

£2,499.99 Inc VAT (20%)


Description

SB hinged bottom skip, capacity 0.5 m, max. load 1000 kg, reseda green. Supplied = assembled. Capacity = 0.5 m. Max. load = 1000 kg. Overall width = 1310 mm. Overall length = 1035 mm. Overall height = 700 mm. Weight = 168 kg. Material = sheet steel. Finish = painted. Colour = reseda green RAL 6011. Forklift pockets centre spacing = 630 mm. Forklift pockets height = 65 mm. Product type = hinged bottom skips. Stable construction, base flap with reinforcement profiles. Base flap closes automatically when set down. Attachments for forklift truck and crane. Base flap with centring plates at the side. Base flap released via cable pull from the stacker seat. Secured against slippage and opening of the base flap. Up to 3 units can be stacked. Castors can be retrofitted.

See full description
Specifications for SB Hinged Bottom Skip, Capacity 0.5 m³, Max. Load 1000 Kg, Reseda Green
  • Capacity
    0.5
  • Material
    Sheet Steel
  • Colour
    Reseda Green
  • Finish
    Painted
  • Overall Width
    1310mm
  • Load Capacity
    1000kg
  • Overall Height
    700mm
  • Supplied
    Assembled
  • Overall Length
    1035mm
  • Product Type
    Hinged Bottom Skips
  • Weight
    168kg
  • Forklift Pockets Height
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome