Tilting Skip Blue Capacity 0.6 m³

Order Code: ZT4132054S

£1,339.99 Inc VAT (20%)


Description

Tilting skip, blue, capacity 0.6 m³. Supplied = assembled. Capacity = 0.6 m³. Max. load = 2000 kg. Filling height = 735 mm. Clearance height = 870 mm. Weight = 99 kg. Material = steel. Finish = powder coated. Colour = blue. Product type = tilting skips. Automatic and manual tilting function. Spring-loaded pressure plate on the wheeled base. Increases safety as there is no need to reach out of the truck. Ideal for transporting, sorting and unloading various materials. Suitable for forklift models up to 1600 litres. The tilting skip is a clever helper for efficient material management. The spring-loaded pressure plate on the wheeled base enables both automatic and manual emptying. This skip therefore offers a high degree of flexibility. Corner reinforcements, reinforced fork channels and a robust stop axle ensure stability and protection. The automatic tilting function increases efficiency and safety at great heights, as the tilting skip cannot slide off the forks due to the resistance against the container into which it is emptied. Ideal for clearly organised waste sorting or versatile storage management. This tilting skip made of powder coated steel is suitable for safe transport by lorry or forklift truck.

See full description
Specifications for Tilting Skip Blue Capacity 0.6 m³
  • Material
    Steel
  • Finish
    Powder coat
  • Colour
    Blue
  • Product Type
    Tilting Skips
  • Clearance Height
    870mm
  • Filling Height
    735mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome