Tilting Skip, Capacity 0.28 m³, Orange

Order Code: ZT2741317S

£1,399.99 Inc VAT (20%)


Description

Tilting skip, capacity 0.28 m, orange. Supplied = assembled. Capacity = 0.28 m. Max. load = 600 kg. Overall length = 990 mm. Overall height = 720 mm. Finish = painted. Colour = pure orange RAL 2004. Material = sheet steel. Wheel fittings = 2 fixed castors, 2 swivel castors, 1 with wheel stop. Weight = 110 kg. Wheel material = 100% nylon. Wheel diameter = 150 mm. Compact and mobile. Secured against unintentional slipping and tilting. Tilting process can be performed at any height from stacker seat using cable pull.

See full description
Specifications for Tilting Skip, Capacity 0.28 m³, Orange
  • Material
    Sheet Steel
  • Capacity
    0.28
  • Colour
    Pure Orange
  • Load Capacity
    600kg
  • Overall Height
    720mm
  • Finish
    Painted
  • Supplied
    Assembled
  • Overall Length
    990mm
  • Wheel Material
    100% Nylon
  • Wheel Diameter
    150mm
  • Weight
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome