Tilting Skip, Capacity 0.7 m³, Yellow Orange RAL 2000

Order Code: ZT2692543S

£799.99 Inc VAT (20%)


Description

Tilting skip, capacity 0.7 m, yellow orange RAL 2000. Supplied = assembled. Capacity = 0.7 m. Max. load = 1500 kg. Height of front edge = 900 mm. Design of tipping container = with suspension support bar. Finish = painted. Colour = yellow orange RAL 2000. Material = sheet steel. Weight = 90 kg. Stacking load = 3000 kg. Internal length = 1200 mm. For collecting - transporting - storage - disposal. Coloured containers ensure well ordered and systematic sorting. 3 units can be stacked (without lids) Safe and quick handling of the containers with forklift support bars. Smooth discharge wall 3 mm thick. Side panels, rear panel and base made of profiled 2 mm sheet metal.

See full description
Specifications for Tilting Skip, Capacity 0.7 m³, Yellow Orange RAL 2000
  • Capacity
    0.7
  • Material
    Sheet Steel
  • Colour
    Yellow Orange
  • Load Capacity
    1500kg
  • Finish
    Painted
  • Supplied
    Assembled
  • Front Edge Height
    900mm
  • Stacking Load
    3000kg
  • Internal Length
    1200mm
  • Weight
    90kg
  • Container Design
    With Suspension Support Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome