Tilting Skip, Capacity 1.5 m³, Yellow Orange RAL 2000

Order Code: ZT2692433S

£1,739.99 Inc VAT (20%)


Description

Tilting skip, capacity 1.5 m, yellow orange RAL 2000. Supplied = assembled. Capacity = 1.5 m. Max. load = 2000 kg. Height of front edge = 1000 mm. Design of tipping container = with suspension support bar. Finish = painted. Colour = yellow orange RAL 2000. Material = sheet steel. Weight = 140 kg. Stacking load = 3000 kg. Internal length = 1200 mm. For collecting - transporting - storage - disposal. Coloured containers ensure well ordered and systematic sorting. 3 units can be stacked (without lids) Safe and quick handling of the containers with forklift support bars. Smooth discharge wall 3 mm thick. Side panels, rear panel and base made of profiled 2 mm sheet metal.

See full description
Specifications for Tilting Skip, Capacity 1.5 m³, Yellow Orange RAL 2000
  • Material
    Sheet Steel
  • Capacity
    1.5
  • Colour
    Yellow Orange
  • Load Capacity
    2000kg
  • Finish
    Painted
  • Supplied
    Assembled
  • Front Edge Height
    1000mm
  • Stacking Load
    3000kg
  • Internal Length
    1200mm
  • Weight
    140kg
  • Container Design
    With Suspension Support Bar