Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 0.3 m³, Mouse Grey

Order Code: ZT2692584S

£1,899.99 Inc VAT (20%)


Description

Tilting skip, extremely low overall height, without wheels, capacity 0.3 m, mouse grey. Supplied = assembled. Capacity = 0.3 m. Max. load = 750 kg. Overall length = 1210 mm. Overall width = 840 mm. Overall height = 665 mm. Height of front edge = 600 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 300 mm. Material = sheet steel. Weight = 123 kg. Internal length = 1100 mm. For bulk materials. Low profile design with scissor-type tilting mechanism. Optimised load centre - empties completely. Safety chain and protection against unintentional tilting, pull rope operation.

See full description
Specifications for Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 0.3 m³, Mouse Grey
  • Capacity
    0.3
  • Material
    Sheet Steel
  • Colour
    Mouse Grey
  • Overall Width
    840mm
  • Load Capacity
    750kg
  • Finish
    Painted
  • Overall Height
    665mm
  • Forklift Pocket Dimensions
    200x60mm
  • Forklift Pocket Spacing
    300mm
  • Overall Length
    1210mm
  • Supplied
    Assembled
  • Front Edge Height
    600mm
  • Internal Length
    1100mm
  • Container Design
    With Forklift Pockets
  • Weight
    123kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome