Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 0.5 m³, Yellow Orange

Order Code: ZT2692730S

£2,499.99 Inc VAT (20%)


Description

Tilting skip, extremely low overall height, without wheels, capacity 0.5 m, yellow orange. Supplied = assembled. Capacity = 0.5 m. Max. load = 1000 kg. Overall length = 1450 mm. Overall width = 840 mm. Overall height = 760 mm. Height of front edge = 670 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 300 mm. Material = sheet steel. Weight = 149 kg. Internal length = 1350 mm. For bulk materials. Low profile design with scissor-type tilting mechanism. Optimised load centre - empties completely. Safety chain and protection against unintentional tilting, pull rope operation.

See full description
Specifications for Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 0.5 m³, Yellow Orange
  • Material
    Sheet Steel
  • Capacity
    0.5
  • Colour
    Yellow Orange
  • Overall Height
    760mm
  • Finish
    Painted
  • Load Capacity
    1000kg
  • Overall Width
    840mm
  • Front Edge Height
    670mm
  • Forklift Pocket Spacing
    300mm
  • Supplied
    Assembled
  • Overall Length
    1450mm
  • Forklift Pocket Dimensions
    200x60mm
  • Internal Length
    1350mm
  • Container Design
    With Forklift Pockets
  • Weight
    149kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome