Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 1.0 m³, Hot Dip Galvanised

Order Code: ZT2689747S

£4,999.99 Inc VAT (20%)


Description

Tilting skip, extremely low overall height, without wheels, capacity 1.0 m, hot dip galvanised. Supplied = assembled. Capacity = 1 m. Max. load = 1500 kg. Overall length = 1700 mm. Overall width = 1430 mm. Overall height = 880 mm. Height of front edge = 790 mm. Design of tipping container = with forklift pockets. Finish = hot dip galvanised. Colour = hot dip galvanised. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Weight = 218 kg. Internal length = 1620 mm. For bulk materials. Low profile design with scissor-type tilting mechanism. Optimised load centre - empties completely. Safety chain and protection against unintentional tilting, pull rope operation.

See full description
Specifications for Tilting Skip, Extremely Low Overall Height, Without Wheels, Capacity 1.0 m³, Hot Dip Galvanised
  • Capacity
    1
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Overall Height
    880mm
  • Finish
    Hot Dip Galvanised
  • Overall Width
    1430mm
  • Load Capacity
    1500kg
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    200x60mm
  • Overall Length
    1700mm
  • Front Edge Height
    790mm
  • Forklift Pocket Spacing
    600mm
  • Internal Length
    1620mm
  • Container Design
    With Forklift Pockets
  • Weight
    218kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome