Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.75 m³, Mouse Grey

Order Code: ZT2693021S

£3,399.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, with nylon wheels, capacity 0.75 m, mouse grey. Supplied = assembled. Capacity = 0.75 m. Max. load = 1250 kg. Overall length = 1620 mm. Overall width = 1180 mm. Overall height = 1060 mm. Height of front edge = 950 mm. Design of tipping container = with forklift pockets and castors. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 200x70 mm. Forklift pocket spacing = 30 mm. Material = sheet steel. Wheel fittings = 2 swivel castors, 2 wheels. Weight = 180 kg. Wheel material = nylon. Swivel castor diameter = 180 mm. Wheel diameter = 200 mm. Internal length = 1435 mm. With a sieve plate and 1'' drain tap for separating fluids from solids. Container tray automatically swings back into position after emptying. With push handle. Protected against unintentional slipping and tilting (safety chain) , pull rope operation. 2 swivel castors, wheel 180 mm. 2 fixed wheels, wheel 200 mm. Nylon wheels.

See full description
Specifications for Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.75 m³, Mouse Grey
  • Capacity
    0.75
  • Material
    Sheet Steel
  • Colour
    Mouse Grey
  • Overall Width
    1180mm
  • Finish
    Painted
  • Overall Height
    1060mm
  • Load Capacity
    1250kg
  • Forklift Pocket Spacing
    30mm
  • Front Edge Height
    950mm
  • Overall Length
    1620mm
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    200x70mm
  • Wheel Material
    Nylon
  • Wheel Fittings
    2 Swivel Castors, 2 Wheels
  • Swivel Castor Diameter
    180mm
  • Internal Length
    1435mm
  • Wheel Diameter
    200mm
  • Weight
    180kg