Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.75 m³, Yellow Orange

Order Code: ZT2692929S

£3,299.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, with nylon wheels, capacity 0.75 m, yellow orange. Supplied = assembled. Capacity = 0.75 m. Max. load = 1250 kg. Overall length = 1620 mm. Overall width = 1180 mm. Overall height = 1060 mm. Height of front edge = 950 mm. Design of tipping container = with forklift pockets and castors. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x70 mm. Forklift pocket spacing = 30 mm. Material = sheet steel. Wheel fittings = 2 swivel castors, 2 wheels. Weight = 180 kg. Wheel material = nylon. Swivel castor diameter = 180 mm. Wheel diameter = 200 mm. Internal length = 1435 mm. With a sieve plate and 1'' drain tap for separating fluids from solids. Container tray automatically swings back into position after emptying. With push handle. Protected against unintentional slipping and tilting (safety chain) , pull rope operation. 2 swivel castors, wheel 180 mm. 2 fixed wheels, wheel 200 mm. Nylon wheels.

See full description
Specifications for Tilting Skip For Metal Swarf, With Nylon Wheels, Capacity 0.75 m³, Yellow Orange
  • Capacity
    0.75
  • Material
    Sheet Steel
  • Colour
    Yellow Orange
  • Load Capacity
    1250kg
  • Overall Width
    1180mm
  • Overall Height
    1060mm
  • Finish
    Painted
  • Forklift Pocket Dimensions
    200x70mm
  • Front Edge Height
    950mm
  • Forklift Pocket Spacing
    30mm
  • Overall Length
    1620mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Wheels
  • Wheel Material
    Nylon
  • Swivel Castor Diameter
    180mm
  • Wheel Diameter
    200mm
  • Internal Length
    1435mm
  • Weight
    180kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome