Tilting Skip Incl. High Lid Blue Capacity 0.75 m³

Order Code: ZT4132192S

£2,699.99 Inc VAT (20%)


Description

Tilting skip incl. high lid, blue, capacity 0.75 m³. Supplied = assembled. Capacity = 0.75 m³. Max. load = 2000 kg. Filling height = 1135 mm. Clearance height = 1295 mm. Weight = 175 kg. Material = steel. Finish = powder coated. Colour = blue. Product type = tilting skips. Automatic and manual tilting function. Spring-loaded pressure plate on the wheeled base. Maximising the capacity with container lid. Increases safety as there is no need to reach out of the truck. Ideal for transporting, sorting and unloading various materials. Suitable for forklift models up to 1600 litres. The tilting skip including high lid is a clever helper for efficient material management. The spring-loaded pressure plate on the wheeled base enables both automatic and manual emptying. This skip therefore offers a high degree of flexibility. Corner reinforcements, reinforced fork channels and a robust stop axle ensure stability and protection. The automatic tilting function increases efficiency and safety at great heights, as the tilting skip cannot slide off the forks due to the resistance against the container into which it is emptied. The high lid maximises the capacity of the skip. Ideal for clearly organised waste sorting or versatile storage management. This tilting skip made of powder coated steel is suitable for safe transport by lorry or forklift truck.

See full description
Specifications for Tilting Skip Incl. High Lid Blue Capacity 0.75 m³
  • Finish
    Powder coat
  • Product Type
    Tilting Skip
  • Material
    Steel
  • Colour
    Blue
  • Clearance Height
    1295mm
  • Filling Height
    1135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome