Tilting Skip, Low Front Edge Height, Capacity 0.3 m³, Gentian Blue RAL 5010

Order Code: ZT2687383S

£1,839.99 Inc VAT (20%)


Description

Tilting skip, low front edge height, capacity 0.3 m, gentian blue RAL 5010. Supplied = assembled. Capacity = 0.3 m. Max. load = 800 kg. Overall length = 1180 mm. Overall width = 830 mm. Overall height = 680 mm. Height of front edge = 570 mm. Design of tipping container = with forklift pockets. Colour = gentian blue RAL 5010. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 270 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 120 kg. Extremely low overall height. Gentle tipping using scissor mechanism. Optimised load centre - empties completely.

See full description
Specifications for Tilting Skip, Low Front Edge Height, Capacity 0.3 m³, Gentian Blue RAL 5010
  • Capacity
    0.3
  • Material
    Sheet Steel
  • Colour
    Gentian Blue
  • Load Capacity
    800kg
  • Overall Width
    830mm
  • Overall Height
    680mm
  • Forklift Pocket Spacing
    270mm
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    200x60mm
  • Front Edge Height
    570mm
  • Overall Length
    1180mm
  • Weight
    120kg
  • Container Design
    With Forklift Pockets