Tilting Skip, Low Front Edge Height, Capacity 1.0 m³, Gentian Blue RAL 5010

Order Code: ZT2687688S

£2,799.99 Inc VAT (20%)


Description

Tilting skip, low front edge height, capacity 1.0 m, gentian blue RAL 5010. Supplied = assembled. Capacity = 1 m. Max. load = 1500 kg. Overall length = 1450 mm. Overall width = 1580 mm. Overall height = 780 mm. Height of front edge = 670 mm. Design of tipping container = with forklift pockets. Colour = gentian blue RAL 5010. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 610 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 210 kg. Extremely low overall height. Gentle tipping using scissor mechanism. Optimised load centre - empties completely.

See full description
Specifications for Tilting Skip, Low Front Edge Height, Capacity 1.0 m³, Gentian Blue RAL 5010
  • Capacity
    1
  • Material
    Sheet Steel
  • Colour
    Gentian Blue
  • Overall Height
    780mm
  • Overall Width
    1580mm
  • Load Capacity
    1500kg
  • Overall Length
    1450mm
  • Forklift Pocket Spacing
    610mm
  • Forklift Pocket Dimensions
    200x60mm
  • Supplied
    Assembled
  • Front Edge Height
    670mm
  • Weight
    210kg
  • Container Design
    With Forklift Pockets