Tilting Skip, Low Profile (E) , Capacity 1.5 m³, Yellow Orange

Order Code: ZT2694925S

£3,399.99 Inc VAT (20%)


Description

Tilting skip, low profile (E) , capacity 1.5 m, yellow orange. Supplied = assembled. Capacity = 1.5 m. Max. load = 1500 kg. Overall length = 1640 mm. Overall width = 1280 mm. Overall height = 1090 mm. Height of front edge = 890 mm. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 495 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 215 kg. For bulk materials of any kind. Flat design aids the disposal of production waste directly at lathes, punching presses and machine saws. Fast, easy and complete emptying from the stacker seat. Protected against unintentional slipping and tilting (safety chain) At extra cost, these tilting skips are also available in other RAL colours, with hydraulic tilt mechanism, with crane eyelets or with towing connection incl. drawbar. Please ask for details.

See full description
Specifications for Tilting Skip, Low Profile (E) , Capacity 1.5 m³, Yellow Orange
  • Capacity
    1.5
  • Material
    Sheet Steel
  • Colour
    Yellow Orange
  • Overall Height
    1090mm
  • Overall Width
    1280mm
  • Finish
    Painted
  • Load Capacity
    1500kg
  • Overall Length
    1640mm
  • Forklift Pocket Spacing
    495mm
  • Front Edge Height
    890mm
  • Forklift Pocket Dimensions
    200x60mm
  • Supplied
    Assembled
  • Weight
    215kg