Tilting Skip With Tilting Mechanism, Box-Shaped, Capacity 0.25 m³, Black Grey RAL 7021

Order Code: ZT2692616S

£1,039.99 Inc VAT (20%)


Description

Tilting skip with tilting mechanism, box-shaped, capacity 0.25 m, black grey RAL 7021. Supplied = assembled. Capacity = 0.25 m. Max. load = 300 kg. Overall length = 1115 mm. Overall width = 590 mm. Overall height = 740 mm. Height of front edge = 430 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = black grey RAL 7021. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 205 mm. Material = sheet steel. Weight = 77 kg. For collecting and disposing of bulk material and production waste. Low front edge for use where materials are ejected from machines at a low level. Tilting tray with handle for manual release of the tilting mechanism. Oiltight and watertight welding. Robust sheet steel construction with reinforced edge. Safety chain to protect against unintentional slippage and accidental release of the tilting mechanism (by means of a ring securing mechanism)

See full description
Specifications for Tilting Skip With Tilting Mechanism, Box-Shaped, Capacity 0.25 m³, Black Grey RAL 7021
  • Capacity
    0.25
  • Material
    Sheet Steel
  • Colour
    Black Grey
  • Overall Height
    740mm
  • Overall Width
    590mm
  • Load Capacity
    300kg
  • Finish
    Painted
  • Overall Length
    1115mm
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    170x55mm
  • Forklift Pocket Spacing
    205mm
  • Front Edge Height
    430mm
  • Container Design
    With Forklift Pockets
  • Weight
    77kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome