Tilting Skip With Tilting Mechanism, Low Construction, Capacity 0.25 m³, Black Grey RAL 7021

Order Code: ZT2692611S

£1,039.99 Inc VAT (20%)


Description

Tilting skip with tilting mechanism, low construction, capacity 0.25 m, black grey RAL 7021. Supplied = assembled. Capacity = 0.25 m. Max. load = 300 kg. Overall length = 1375 mm. Overall width = 670 mm. Overall height = 530 mm. Height of front edge = 530 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = black grey RAL 7021. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 285 mm. Material = sheet steel. Weight = 70 kg. For collecting and disposing of bulk material and production waste. Low front edge for use where materials are ejected from machines at a low level. Tilting tray with handle for manual release of the tilting mechanism. Oiltight and watertight welding. Robust sheet steel construction with reinforced edge. Safety chain to protect against unintentional slippage and accidental release of the tilting mechanism (by means of a ring securing mechanism)

See full description
Specifications for Tilting Skip With Tilting Mechanism, Low Construction, Capacity 0.25 m³, Black Grey RAL 7021
  • Capacity
    0.25
  • Material
    Sheet Steel
  • Colour
    Black Grey
  • Load Capacity
    300kg
  • Overall Height
    530mm
  • Overall Width
    670mm
  • Finish
    Painted
  • Supplied
    Assembled
  • Front Edge Height
    530mm
  • Forklift Pocket Spacing
    285mm
  • Overall Length
    1375mm
  • Forklift Pocket Dimensions
    170x55mm
  • Weight
    70kg
  • Container Design
    With Forklift Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome