Tilting Skip With Wheels, Capacity 0, 2 m³, Galvanised

Order Code: ZT2740761S

£1,699.99 Inc VAT (20%)


Description

Tilting skip with wheels, capacity 0, 2 m, galvanised. Supplied = assembled. Overall length = 1150 mm. Overall width = 610 mm. Overall height = 915 mm. Height of front edge = 870 mm. Design of tipping container = mobile. Colour = zinc plated. Fork pocket dimensions = 228x100 mm. Forklift pocket spacing = 145 mm. Material = sheet steel. Wheel fittings = 1 swivel castor, 2 fixed castors. Weight = 58 kg. Wheel material = nylon. Easy emptying directly at ground level. Chain restraint against slippage. With forklift pockets for stackers as standard. Moved using additional push handle. Use with stackers and drawbar stackers. Version with forklift pockets in Euro pallet size for transport using pedestrian-propelled trucks. Includes a set of wheels made of nylon (1 swivel castor with wheel stop, 2 fixed castors) Easy to move and tip using additional push handle. Chain restraint against slippage from the forks. Skip made of 2 mm sheet steel, base frame made of 3 mm sheet steel. Yellow-black warning stripes compliant with labelling requirement ASR A1.3.

See full description
Specifications for Tilting Skip With Wheels, Capacity 0, 2 m³, Galvanised
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Overall Height
    915mm
  • Overall Width
    610mm
  • Front Edge Height
    870mm
  • Supplied
    Assembled
  • Overall Length
    1150mm
  • Forklift Pocket Dimensions
    228x100mm
  • Forklift Pocket Spacing
    145mm
  • Wheel Material
    Nylon
  • Wheel Fittings
    1 Swivel Castor, 2 Fixed Castors
  • Container Design
    Mobile
  • Weight
    58kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome