Tilting skip with wheels, capacity 0, 2 m, gentian blue RAL 5010. Supplied = assembled. Overall length = 1150 mm. Overall width = 610 mm. Overall height = 915 mm. Height of front edge = 870 mm. Design of tipping container = mobile. Colour = gentian blue RAL 5010. Fork pocket dimensions = 228x100 mm. Forklift pocket spacing = 145 mm. Material = sheet steel. Wheel fittings = 1 swivel castor, 2 fixed castors. Weight = 58 kg. Wheel material = nylon. Easy emptying directly at ground level. Chain restraint against slippage. With forklift pockets for stackers as standard. Moved using additional push handle. Use with stackers and drawbar stackers. Version with forklift pockets in Euro pallet size for transport using pedestrian-propelled trucks. Includes a set of wheels made of nylon (1 swivel castor with wheel stop, 2 fixed castors) Easy to move and tip using additional push handle. Chain restraint against slippage from the forks. Skip made of 2 mm sheet steel, base frame made of 3 mm sheet steel. Yellow-black warning stripes compliant with labelling requirement ASR A1.3.