Tilting Skip With Wheels, Capacity 0, 4 m³, Gentian Blue RAL 5010

Order Code: ZT2740712S

£1,699.99 Inc VAT (20%)


Description

Tilting skip with wheels, capacity 0, 4 m, gentian blue RAL 5010. Supplied = assembled. Overall length = 1450 mm. Overall width = 740 mm. Overall height = 1000 mm. Height of front edge = 900 mm. Design of tipping container = mobile. Colour = gentian blue RAL 5010. Fork pocket dimensions = 294x100 mm. Forklift pocket spacing = 145 mm. Material = sheet steel. Wheel fittings = 1 swivel castor, 2 fixed castors. Weight = 85 kg. Wheel material = nylon. Easy emptying directly at ground level. Chain restraint against slippage. With forklift pockets for stackers as standard. Moved using additional push handle. Use with stackers and drawbar stackers. Version with forklift pockets in Euro pallet size for transport using pedestrian-propelled trucks. Includes a set of wheels made of nylon (1 swivel castor with wheel stop, 2 fixed castors) Easy to move and tip using additional push handle. Chain restraint against slippage from the forks. Skip made of 2 mm sheet steel, base frame made of 3 mm sheet steel. Yellow-black warning stripes compliant with labelling requirement ASR A1.3.

See full description
Specifications for Tilting Skip With Wheels, Capacity 0, 4 m³, Gentian Blue RAL 5010
  • Material
    Sheet Steel
  • Colour
    Gentian Blue
  • Overall Height
    1000mm
  • Overall Width
    740mm
  • Overall Length
    1450mm
  • Front Edge Height
    900mm
  • Supplied
    Assembled
  • Forklift Pocket Dimensions
    294x100mm
  • Forklift Pocket Spacing
    145mm
  • Wheel Material
    Nylon
  • Wheel Fittings
    1 Swivel Castor, 2 Fixed Castors
  • Weight
    85kg
  • Container Design
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome